text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 10.9 M16X65

Specificaties

Diameter M16
Length 65 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Afmetingen

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 65
P 2
s 24

Normeringen

NEN 1555
ASME B18.2.3.1M
DIN 931
NF E25-112
ISO 4014

Artikelnummers

Artikelnummer 04101.160.065
EAN 8717077207189
UBB 500648302973
UNSPSC 31161620

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.