text.skipToContent text.skipToNavigation

Gedore 7581-01 Torque Wrench 25mm 600Nm 920mm

Objednací číslo 1F318956
Insulated No
Electronic No
Weight 10800
Total length (mm) 920
Isolation protection 1000 V No

Specifikace

Insulated No
Electronic No
Weight 10800
Total length (mm) 920
Isolation protection 1000 V No
Connection size 1 inch
With signal tone Yes
Tightening moment (Nm) ['600.000', '1500.000']
Head width (mm) 60
Connection size (mm) 25
Accuracy scale division (Nm) 25
Suitable for extension Yes
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 40
With scale Yes
VDE tested No
Brand Gedore
Commodity code 82041100
Model 7581-01
Type Torque Wrench

Popis

Technical advantage/Function: Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user, Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard, Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly, No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches), Both the square drive and fulcrum are on an axis which ensures a high degree of user safety, can be extended to reduce the user's working load., Extremely low wear attributable to reduced forces in a lever mechanism, Forged lever chain from our group own quality forge, Maximum precision even when subjected to extreme continuous use, Long life cycles and tool lives, Easy operation - fast and safe torque tightening, Single- and double-square drive for controlled bi-directional tightening, Use: Controlled screw tightening in the range from 6 - 3000 N·m, For use in almost all industrial manufacturing areas, Features: With certificate acc. to DIN EN ISO 6789, traceable via in-house DAkkS laboratory to national standards, Automatic short-path actuation with tactile impulse and audible signal, Dual scale with corresponding scale graduation (see table), Type B, BC, C with push-button release, Pre-set DREMOMETER for serial production wherever the same value always needs to be applied, If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Čísla materiálu

Objednací číslo 1F318956
EAN 4002805930847
UBB 500642455462
UNSPSC 27111715
Výrobní číslo položky 2311321
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.