text.skipToContent text.skipToNavigation

Gedore K 37 L 75 Impact Socket 75mm Hex 41mm Depth 1-1/2" Square Drive Steel Gun Metal 140mm


Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, From SW 95 mm use No. KB 6470 and No. KB 6475

Numéro d'article
Wrench width (mm) 75
Length (mm) 140
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Emballé par 1

Spécifications

Wrench width (mm) 75
Length (mm) 140
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 41
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 5250
Commodity code 8204200000
Model K 37 L 75
Type Impact Socket

La description

Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, From SW 95 mm use No. KB 6470 and No. KB 6475

Numéros d'articles

Numéro d'article G2346.750.001
EAN 4010886633090
UBB 203120529292
UNSPSC 27111704
N° Article du fabricant 6330970

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.