text.skipToContent text.skipToNavigation

Gedore K 32 L 19 Impact Socket 19mm Hex 9.5mm Depth 3/4" Square Drive Steel Gun Metal 95mm


Square drive as per DIN 3121 - H 20, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article number
Surface protection Other
Wrench width (mm) 19
Length (mm) 95
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 19
Length (mm) 95
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 9.5
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 750
Commodity code 8204200000
Model K 32 L 19
Type Impact Socket

Description

Square drive as per DIN 3121 - H 20, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article numbers

Article number G2326.190.001
EAN 4010886628379
UBB 203120525647
UNSPSC 27111704
Manufacturer article nr  6283790

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.