text.skipToContent text.skipToNavigation

Gedore 19 IMU-10 Socket Spanner Set in Sheet Steel Case Hex 10-30mm 1/2" Drive 27-Piece


With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Objednací číslo G2292.002.265
Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 12
Total number of tools 27
Connection size (mm) 12.5
Baleno po 1

Specifikace

Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 12
Total number of tools 27
Connection size (mm) 12.5
Number of sockets for screwdriver 4
Number of Torx sockets 0
Number of hexagonal sockets 7
With ratchet Yes
Brand Gedore
Weight per piece (g) 4600
Commodity code 8204200000
Type Socket Spanner Set

Popis

With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Čísla materiálu

Objednací číslo G2292.002.265
EAN 4010886613979
UBB 203122586829
UNSPSC 27111703
Výrobní číslo položky 6139750
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.