text.skipToContent text.skipToNavigation

Gedore 2150 3-200 Šroubovák s drážkou 0,5 x 3mm 200mm Čepel 3-komponentní rukojeť 285mm

Artikelnummer 5I734715
Insulated Yes
Weight 55
Total length (mm) 285
Antimagnetic Yes
Isolation protection 1000 V No
Blade length (mm) 200
Blade width (mm) 3

Specificaties

Insulated Yes
Weight 55
Total length (mm) 285
Antimagnetic Yes
Isolation protection 1000 V No
Blade length (mm) 200
Blade width (mm) 3
Low spark model Yes
Blade diameter (mm) 3
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Gedore
Commodity code 82054000
Model 2150 3-200

Artikelnummers

Artikelnummer 5I734715
EAN 4010886937921
UBB 500642590425
UNSPSC 27111701
Fabrikant artikelnummer 2822717
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.