text.skipToContent text.skipToNavigation

FISCHER Double connector plate Steel Zinc plated

Objednací číslo
Brand Fischer
Material Steel
Surface treatment Zinc plated
Info Fastening element for installation of two parallel pipe lines with just one fastening point.Advantages:
  • Only one fastening point for two pipe lines.
  • The rounded design of the connector plate is ideal for a visual installation.
  • The two-part double connector plate DPF is suitable for variable pipe spacing.
  • The base plate’s long slots allow the double connector plate to be easily aligned.
  • Fit for fastening parallel pipe lines on the wall.Properties:
    • Material: Steel DC01 (1.0330) to EN 10130.
    • Corrosion protection: 5-9 μm zinc plated.

Specifikace

Brand Fischer
Material Steel
Surface treatment Zinc plated
Info Fastening element for installation of two parallel pipe lines with just one fastening point.Advantages:
  • Only one fastening point for two pipe lines.
  • The rounded design of the connector plate is ideal for a visual installation.
  • The two-part double connector plate DPF is suitable for variable pipe spacing.
  • The base plate’s long slots allow the double connector plate to be easily aligned.
  • Fit for fastening parallel pipe lines on the wall.Properties:
    • Material: Steel DC01 (1.0330) to EN 10130.
    • Corrosion protection: 5-9 μm zinc plated.

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.