text.skipToContent text.skipToNavigation

Fischer mr 10 zp stud bolt


The fischer wall screw MR is an anchor sleeve with a zinc-plated internal expansion pin. The MR is set in the pre-positioned and push-through installation. In this case the anchor sleeve without expansion pin is driven into the drill hole with a hammer. Afterwards, the expansion pin is driven in with a hammer. This expands the wall screw against the drill hole wall.

Objednací číslo 50584FIS
Diameter
Sleeve length (mm) 85
Wrench width (mm) 15
Length (m) 85
Drill hole diameter (mm) 10
Baleno po 1

Specifikace

Diameter M10
Sleeve length (mm) 85
Wrench width (mm) 15
Length (m) 85
Drill hole diameter (mm) 10
Max. clamping thickness (mm) 24
Anchor model External thread
Brand Fischer
Weight per piece (g) 56.225
Commodity code

Popis

The fischer wall screw MR is an anchor sleeve with a zinc-plated internal expansion pin. The MR is set in the pre-positioned and push-through installation. In this case the anchor sleeve without expansion pin is driven into the drill hole with a hammer. Afterwards, the expansion pin is driven in with a hammer. This expands the wall screw against the drill hole wall.

Čísla materiálu

Objednací číslo 50584FIS
EAN 4006209505847
UBB 500616750591
UNSPSC 31161619
Výrobní číslo položky 50584
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.