text.skipToContent text.skipToNavigation

Fischer lgs 150 ventilation clamp


The fischer ventilation duct clamp LGS 150 for 150 mm size, two-part design with glued sound insulation insert for fixing spiral pipes or plastic pipes. The large opening angle of the LGS allows for quick and easy installation. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M 8 / M 10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article number 79497FIS
Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 254.09
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code

Description

The fischer ventilation duct clamp LGS 150 for 150 mm size, two-part design with glued sound insulation insert for fixing spiral pipes or plastic pipes. The large opening angle of the LGS allows for quick and easy installation. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M 8 / M 10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article numbers

Article number 79497FIS
EAN 4006209794975
UBB 500616851241
UNSPSC 31162905
Manufacturer article nr  79497
Do not close this page. This message will disappear, when the page is fully loaded.