text.skipToContent text.skipToNavigation

Fischer fsa 8x80/40 b zp sleeve anchor


The fischer sleeve anchor FSA-B is a zinc-plated steel anchor with nut and washer for structural fixings made of zinc-plated steel. The FSA-B is set in the time-saving through-type installation. When tightening, the cone is pulled into the expansion sleeve and expands it against the hole wall. The recesses act as a crumple zone to take the torque slippage. The fixture is therefore pulled towards the anchoring base. The fischer sleeve anchor FSA-B is ideal for fastening fixings that are not relevant in safety terms such as ladders, gates, and temporary fixings in non-cracked concrete.

Numéro d'article 68501FIS
Diameter
Wrench width (mm) 10
Length (m) 90
Thread type Metric
Thread size (metric) 6
Emballé par 1

Spécifications

Diameter M6
Wrench width (mm) 10
Length (m) 90
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 35
Number of nuts 1
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 40
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 33.584
Info
  • do = Nominal diameter of drill bit
  • tfix = Grip range
  • hef = Effective anchorage depth
  • Min. td = Recommended drilling depth
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class ≥ C20/25.
Commodity code

La description

The fischer sleeve anchor FSA-B is a zinc-plated steel anchor with nut and washer for structural fixings made of zinc-plated steel. The FSA-B is set in the time-saving through-type installation. When tightening, the cone is pulled into the expansion sleeve and expands it against the hole wall. The recesses act as a crumple zone to take the torque slippage. The fixture is therefore pulled towards the anchoring base. The fischer sleeve anchor FSA-B is ideal for fastening fixings that are not relevant in safety terms such as ladders, gates, and temporary fixings in non-cracked concrete.

Numéros d'articles

Numéro d'article 68501FIS
EAN 4006209685013
UBB 500616686589
UNSPSC 31162101
N° Article du fabricant 68501
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.