text.skipToContent text.skipToNavigation

Fischer exa 8/15 (8x85) zp bolt anchor

Specifikace

Diameter M8
Length 85 mm
Wrench width (mm) 13
Length (m) 85
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 47
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 15
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Advised drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • kN = Recommended load in kN.
  • The allowable load is valid for 1 separate anchor, for cracked concrete (tensile zone) in the class C20/25, incl. partial safety factor γf= 1,4 and when the Scr, N and Ccr, N are not exceeded.
  • For the final calculations, it is mandatory to take into account the entire European Technical Approval (ETA), which is available on request.
  • ETA option only for M8-M20

Rozměry

d-D M8
do 8
hef 47
kN 4.1
L (mm) 85
Min. td 60
s 13
tfix 15

Čísla materiálu

Objednací číslo 63328.008.015
EAN 4006209977330
UBB 500613476596
UNSPSC 31162100
Výrobní číslo položky 97733

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.