text.skipToContent text.skipToNavigation

Fischer exa 20/80 (20x230) zp bolt anchor


The fischer bolt anchor EXA is a particularly installation-friendly steel anchor for fixings in non-cracked concrete. The two expansion clips increase the expansion range and reduce the torque slippage. The zinc-plated steel version of the bolt anchor is suitable for fixing railings, consoles, and cable trays in internal areas.

Artikelnummer 97758FIS
Diameter
Length
Wrench width (mm) 30
Length (m) 230
Thread type Metric
Verpakt per 1

Specificaties

Diameter M20
Length 60 mm
Wrench width (mm) 30
Length (m) 230
Thread type Metric
Thread size (metric) 20
Drill hole diameter (mm) 20
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 103
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 80
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 602
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Advised drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • kN = Recommended load in kN.
  • The allowable load is valid for 1 separate anchor, for cracked concrete (tensile zone) in the class C20/25, incl. partial safety factor γf= 1,4 and when the Scr, N and Ccr, N are not exceeded.
  • For the final calculations, it is mandatory to take into account the entire European Technical Approval (ETA), which is available on request.
  • ETA option only for M8-M20

Afmetingen

d-D M20
do 20
Drill ø 20
hef 103
kN 24.8
L (mm) 60
Min. td 210
Plug length 227
s 30
tfix 80

Omschrijving

The fischer bolt anchor EXA is a particularly installation-friendly steel anchor for fixings in non-cracked concrete. The two expansion clips increase the expansion range and reduce the torque slippage. The zinc-plated steel version of the bolt anchor is suitable for fixing railings, consoles, and cable trays in internal areas.

Artikelnummers

Artikelnummer 97758FIS
EAN 4006209977583
UBB 500616714472
UNSPSC 31162101
Fabrikant artikelnummer 97758
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.