text.skipToContent text.skipToNavigation

Fischer etr 80-90 "u" bolt


Artikelnummer 24426FIS
Length
Height 120
Surface protection Galvanic/electrolytic zinc plated
Thread length (mm) 45
Thread type Metric
Material Steel
Thread size (metric) 10
Verpakt per 1

Specificaties

Length 115 mm
Height 120
Surface protection Galvanic/electrolytic zinc plated
Thread length (mm) 45
Thread type Metric
Material Steel
Thread size (metric) 10
Dual spacing screw thread (mm) 102
Outer pipe diameter (mm) 90
Brand Fischer
Info
  • N = Max. recom. static load (centr. tension) [kN].

Artikelnummers

Artikelnummer 24426FIS
EAN 4006209244265
UBB 500616799606
UNSPSC 31162905
Fabrikant artikelnummer 24426
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.