text.skipToContent text.skipToNavigation

Gedore 2160 Screwdriver PZ1 80mm Blade Length 3-Component Handle 180mm


Blade tip to DIN ISO 8764-1 PZ, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Artikelnummer
Blade length (mm)
Screwing system Pozidriv PZ
Insulated Yes
Size 1
Weight 79
Verpakt per 1

Specificaties

Blade length (mm) 80
Screwing system Pozidriv PZ
Insulated Yes
Size 1
Weight 79
Total length (mm) 180
Antimagnetic Yes
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model Yes
Grip design Other
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Gedore
Weight per piece (g) 60
Commodity code 8205400000
Type Screwdriver

Omschrijving

Blade tip to DIN ISO 8764-1 PZ, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Artikelnummers

Artikelnummer G2686.000.001
EAN 4010886825969
UBB 500503876418
UNSPSC 27111701
Fabrikant artikelnummer 1612182

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.