text.skipToContent text.skipToNavigation

Stahlwille 220A Ring Spanner 12 x 14mm Steel Chrome Plated 250mm


extra longwith Spline-Drive profile15° angledMS-33787, MIL-W-8982HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Length (m) 250
Cranked Yes
Wrench size large (mm) 14
Wrench size small (mm) 12
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 250
Cranked Yes
Wrench size large (mm) 14
Wrench size small (mm) 12
Single wrench model No
Low spark model No
Brand Stahlwille
Weight per piece (g) 79
Commodity code 8204110000
Type Ring Spanner

Description

extra longwith Spline-Drive profile15° angledMS-33787, MIL-W-8982HPQ® high performance steel, chrome plated

Article numbers

Article number G0264.012.014
EAN 4018754133512
UBB 500501470297
UNSPSC 27111743
Manufacturer article nr  41161214

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.