text.skipToContent text.skipToNavigation

Fabory Machine Tap M24x3 Metric DIN 376B HSS-E 160mm

Artikelnummer
Design Machine tap
Thread length (mm) 38
Total length (mm) 160
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 38
Pitch thread (mm) 3

Specificaties

Design Machine tap
Thread length (mm) 38
Total length (mm) 160
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 38
Pitch thread (mm) 3
Thread size 24
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification Green
Key square (mm) 14.5
Left-handed thread No
Brand Fabory
Weight per piece (g) 3
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer U0721.240.001
UBB 240202487536
UNSPSC 23241615

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.