text.skipToContent text.skipToNavigation

Fabory Machine Tap M16x2 Metric DIN 376B-AZ HSS-E 110mm

Numéro d'article U0903.160.001
Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 2

Spécifications

Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 2
Thread size 16
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 9
Left-handed thread No
Brand Fabory
Weight per piece (g) 9.36
Commodity code 8207401000
Type Machine Tap

Numéros d'articles

Numéro d'article U0903.160.001
UBB 240203249760
UNSPSC 23241615
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.