text.skipToContent text.skipToNavigation

Emma Safety shoes High Primus XD 939868 XD 49 S3

Article number 5K430727
Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Color Black/Grey
Model High
Size (safety shoes) 49
Type nr. 939868
Safety category S3

Specifications

Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Color Black/Grey
Model High
Size (safety shoes) 49
Type nr. 939868
Safety category S3
Size width XD
Upper material Full Grain Leather
Lining material Hydro-Tec Sanitized Silver / Sympatex
Insole Non woven Antistatic
Inlay sole Anti bacterial
Toe cap Steel / EN 12568:2010
Protective layer Stainless Steel / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type Laces Black/Grey
Outsole GripForce Duo / HRO

Standards

EN 20345:2011

Article numbers

Article number 5K430727
EAN 8715316119521
UBB 500672222527
UNSPSC 46181600
Manufacturer article nr  MM93986849