text.skipToContent text.skipToNavigation

Double end stud with reduced shank with 2 hexagon nuts DIN 2510 L/NF Steel C35E+QT (1.1181)/C35E+QT (1.1181) Plain M20X105

Specifications

Diameter M20
Length 105 mm
Brand Fabory
Marking YK/YK
Material Steel
Material technical C35E+QT (1.1181)/C35E+QT (1.1181)
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • External thread with large clearance according to DIN 2510-2.

Dimensions

b 28
d-D M20
d2 15
L (mm) 105
m 20
P 2.5
s 32

Standards

DIN 2510-L/NF

Article numbers

Article number 23550.200.105
EAN 8715492624215
UBB 950351725680
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.