text.skipToContent text.skipToNavigation

Door holder Stainless steel A2 42MM

Specifications

Length 42 mm
Brand Fabory
Material Stainless steel
Material technical A2

Dimensions

B 40
B1 31
L (mm) 42
L1 41

Article numbers

Article number 54632.042.001
EAN 4043377306449
UBB 500616984992
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.