text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Stainless steel A2 M3X10


Artikelnummer
Diameter
Length
Brand Fabory
Class 70
Driving features Phillips
Head shape Countersunk oval head
Material Stainless steel
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter M3
Length 10 mm
Brand Fabory
Class 70
Driving features Phillips
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 0.62
Commodity code

Afmetingen

d-D M3
Thread length (min.) 19
dk (max.) 5.6
f ≈ 0.75
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 10
No. cross recess 1
P 0.5

Normeringen

DIN 966
ISO ≈7047
NF ≈E25-120

Artikelnummers

Artikelnummer 51320.030.010
EAN 8715492282606
UBB 950353279728
UNSPSC 31161504

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.