text.skipToContent text.skipToNavigation

Grooved pin, full length taper grooved DIN 1471 Stainless steel A5 (1.4571)

Numéro d'article
Brand Fabory
Material Stainless steel
Material technical A5 (1.4571)
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.

Spécifications

Brand Fabory
Material Stainless steel
Material technical A5 (1.4571)
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.

Normes

DIN 1471

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.