text.skipToContent text.skipToNavigation

Bosch UniversalHammer 18V Rotary Hammer in Carton 2000RPM 5400BPM 2J with Round Shank Adapter


Objednací číslo 3M734986
Nominal voltage (V) 18
Width 84
Height 208
Length (m) 307
Battery capacity (Ah) 2.5
Weight including battery-pack (kg) 2
Drill diameter in concrete (mm) 16
Baleno po 1

Specifikace

Nominal voltage (V) 18
Width 84
Height 208
Length (m) 307
Battery capacity (Ah) 2.5
Weight including battery-pack (kg) 2
Drill diameter in concrete (mm) 16
Max. single-blow energy (J) 2
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 25
Max. number of strokes (1/min) 5400
Idle rotational speed (1/min) 0-2000
With battery charger No
Brand Bosch
Commodity code 84672920
Model UniversalHammer 18V
Type Rotary Hammer

Čísla materiálu

Objednací číslo 3M734986
EAN 4053423233322
UBB 500581826301
UNSPSC 27111701
Výrobní číslo položky 06039D6001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.