text.skipToContent text.skipToNavigation

AMECOIL Workshop kit wire thread insert UNF Stainless steel A2 1/2X19,1 (25PC)

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Specifications

Diameter 1/2 Inch
Length 19.1 mm
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Dimensions

L (mm) 19.1

Article numbers

Article number 71030.127.019
EAN 8715492907851
UBB 950355265576
UNSPSC 31162802
Manufacturer article nr  1220120750

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.