Sicherungsringe & -clips
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Scheiben und Ringe
Sicherungsringe & -clips
36251
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
Magnetic ferrule for installation of push-on fixing washers without cap Stahl
Previous
Next
Artikelnummer
Marke
Fabory
Material
Stahl
Info
These magnetic ferrules are to be used in combination with the installation handle, article group 36250.
They facilitate the installation of push-on fixing washers, without cap, made of spring steel.
Ferrules 6-8 mm can equally be used with push-on fixing washers with cap type 4A 4-5 mm, in spring steel as well as in stainless spring steel.
Ferrules 9-11 mm can equally be used with push-on fixing washers with cap type 4A 6-9 mm, in spring steel as well as in stainless spring steel.
Ferrules 12-13 mm can equally be used with push-on fixing washers with cap type 4A 10-11 mm, in spring steel as well as in stainless spring steel.for fixing washers without cap or with cap type 4A
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Material
Stahl
Info
These magnetic ferrules are to be used in combination with the installation handle, article group 36250.
They facilitate the installation of push-on fixing washers, without cap, made of spring steel.
Ferrules 6-8 mm can equally be used with push-on fixing washers with cap type 4A 4-5 mm, in spring steel as well as in stainless spring steel.
Ferrules 9-11 mm can equally be used with push-on fixing washers with cap type 4A 6-9 mm, in spring steel as well as in stainless spring steel.
Ferrules 12-13 mm can equally be used with push-on fixing washers with cap type 4A 10-11 mm, in spring steel as well as in stainless spring steel.for fixing washers without cap or with cap type 4A