text.skipToContent text.skipToNavigation

PB Swiss Tools SwissGrip Red Slotted Screwdriver 8 x 1.2mm 160mm Blade Length 1C Handle 270mm


Article number
Design Straight
Insulated Yes
Weight 111
Total length (mm) 270
Blade length (mm) 160
Blade width (mm) 8
Blade thickness (mm) 1.2
Packed per 10
Full Box only

Specifications

Design Straight
Insulated Yes
Weight 111
Total length (mm) 270
Blade length (mm) 160
Blade width (mm) 8
Blade thickness (mm) 1.2
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 7
Bulged blade No
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 111
Type Red Slotted Screwdriver

Article numbers

Article number P0500.302.160
EAN 7610733244492
UBB 500620084821
UNSPSC 27111701
Manufacturer article nr  PB 8100.5-160 RE

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.