text.skipToContent text.skipToNavigation

Fischer High performance anchor FH II 10/25 b zp high performance anchor


The fischer high-performance anchor FH II B with threaded bolt is a sleeve anchor made of zinc-plated steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs the torque slippage. This means that the fixture is pulled towards the anchoring base. The fischer high-performance anchor FH II B with threaded bolt is ideally suited to fix railings, steel constructions, and cable trays in cracked and non-cracked concrete.

Article number
Wrench width (mm) 10
Length (m) 75
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Packed per 50
Full Box only

Specifications

Wrench width (mm) 10
Length (m) 75
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 1
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 25
With collar No
Anchor model External thread
Brand Fischer
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Thread Metric thread
Type no. FH II-B
Weight per piece (g) 19.88
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Dimensions

d-D M6
do 10
hef 50
kN 2
L (mm) 100
Min. td 95
Ring ø 18
s 10
tfix 25
Type FH II 10/25 B

Description

The fischer high-performance anchor FH II B with threaded bolt is a sleeve anchor made of zinc-plated steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs the torque slippage. This means that the fixture is pulled towards the anchoring base. The fischer high-performance anchor FH II B with threaded bolt is ideally suited to fix railings, steel constructions, and cable trays in cracked and non-cracked concrete.

Article numbers

Article number 63421.100.026
EAN 4048962016833
UBB 500570990902
UNSPSC 31162101
Manufacturer article nr  503143

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.