text.skipToContent text.skipToNavigation

SPEDEC Self-drilling hexagon head screw washer faced DIN 7504 K Steel Zinc plated large pack ST4,8X32MM

Specifications

Diameter 4.8 mm
Length 32 mm
Brand Spedec
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

dc 10.5
D (mm) 4.8
k (max.) 4.45
L (mm) 32
L1 ≈ 8
P 1.6
s 8

Standards

DIN 7504-K
ISO 15480

Article numbers

Article number 31230.048.032
EAN 8715492960672
UBB 950352149153
UNSPSC 31161507
Manufacturer article nr  689569

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.