text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Zinc plated 8.8 M12X25


Article number
Diameter
Length
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Length 25 mm
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 43.3
Commodity code

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
dk (max.) 30.65
k (max.) 6.95
L (mm) 25
P 1.75
fn (max.) 8.75
Vn (max.) 12.7

Standards

ISO ≈8677
BS ≈4933
NEN ≈303
DIN 603

Article numbers

Article number 08320.120.025
EAN 8717077066724
UBB 500645160945
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.