text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Dacromet 500 LC Grade A 10.9 M6X12

Specifications

Diameter M6
Length 12 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread

Dimensions

d-D M6
k 4
L (mm) 12
P 1
s 10

Standards

DIN 933
ASME B18.2.3.1M
NEN 1568
NF E25-114
ISO 4017

Article numbers

Article number 04113.060.012
EAN 8715492118585
UBB 952351670619
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.