text.skipToContent text.skipToNavigation

Hexagon flange bolt EN 1665 Steel Plain 8.8 M8X25

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.) 22
d-D M8
dc (max.) 18
k (max.) 8.1
L (mm) 25
P 1.25
s 13

Standards

ASME ≈B18.2.3.4M
DIN ≈6921
ISO ≈4162
EN 1665

Article numbers

Article number 01087.080.025
EAN 8717077292154
UBB 500650777088
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.