text.skipToContent text.skipToNavigation

Wypall wipe x80 8347 l315x310


Article number 9Y228695
Colour Blue
Width 310
Length (mm) 315
Material Other
With scrub surface No
Wet wipe No
Brand Wypall
Packed per 1

Specifications

Colour Blue
Width 310
Length (mm) 315
Material Other
With scrub surface No
Wet wipe No
Brand Wypall
Commodity code

Article numbers

Article number 9Y228695
UBB 500729827005
UNSPSC 47131502
Manufacturer article nr  9000469220
Do not close this page. This message will disappear, when the page is fully loaded.