text.skipToContent text.skipToNavigation

Woodscrew cross reccessed round head asme b18.6.1 ASME B18.6.1 Stainless steel AISI 304 #10X1 Inch

Specifications

Diameter NO.10
Length 1 Inch
Brand Fabory
Driving features Phillips
Head shape Round head
Material Stainless steel
Material technical AISI 304
Thread direction Right

Dimensions

A (max.) 0.359
H (max.) 0.137
Driver size 2

Standards

ASME B18.6.1

Article numbers

Article number U51866.019.0100
EAN 8712423051225
UBB 500625214928
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.