text.skipToContent text.skipToNavigation

Gedore TX 20 Socket E5 1/4" Square Drive CrV Steel Chrome Plated 25mm


Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Chrome-vanadium steel, matt chrome-plated

Article number
Design For protruding Torx screw
Total length (mm) 25
Diameter 7
Size (TX) 5
Length (m) 25
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 25
Diameter 7
Size (TX) 5
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Connection size (mm) 6.3
Wrench depth (mm) 5
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code
Type Socket

Description

Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Chrome-vanadium steel, matt chrome-plated

Article numbers

Article number G2208.050.001
EAN 4010886618769
UBB 240122718051
UNSPSC 27111704
Manufacturer article nr  6187640

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.