text.skipToContent text.skipToNavigation

Wera 868/1 V Square-Plus bits, # 2 x 25 mm


High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8V656263
Size bit (mm)
Total length (mm) 25
Brand Wera
Commodity code
Model 868/1 V
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Total length (mm) 25
Brand Wera
Commodity code
Model 868/1 V

Description

High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8V656263
EAN 4013288113603
UBB 500643484230
UNSPSC 31161507
Manufacturer article nr  05066394001
Do not close this page. This message will disappear, when the page is fully loaded.