text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

WERA TORQUE WRENCH C 4 60-300NM

  1. ART NR 2M096327
  2. EAN 4013288193247
  3. UBB 500686600056
  4. UNSPSC 27110000
  5. Manufacturer article nr  05075623001

Price per 
-


Package: 1

Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

With 1/2" square drive, reversible ratchet, 45 teeth Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values Audible and tactile release mechanism when the set torque value is reached Measuring range: 60-300 Nm Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07 Very robust design with ergonomic 2-component handle suitable for right-hand use

Length (L) (mm) 620
Width (mm) 60
Content (pcs) 1
Height (mm) 60
Size 1/2"x60-300
Type nr. Click-Torque C 4
Weight (g) 1660
Content of set Click-Torque C 4 torque wrench with reversible ratchet, 1/2" x 60-300 N m