text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt W 1 Maintenance, 35 pieces


Kraftform Kompakt W 1 Maintenance, 35 pieces 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm 2x Kraftform Kompakt VDE 65 iS: PZ 1x154 mm, PZ 2x154 mm 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm 3x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm 1x 1440 Screw Gripper: 4.5-6 x 41 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm 1x 6002 Joker Double open-ended wrenches: 10 x 13 x 167 mm 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 8x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 893/4/1 K Universal Bit Holder: 1/4", x 50 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 4x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 1x 867/1 TORX® bits: TX 25 x 25 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mmCompact tool set with the 35 most important screwdriving tools for maintenance work both indoors as well as outdoors. Includes VDE holder with 12 VDE blades, 1 Joker double open-end wrench with holding function, limit stop, small return angle and extremely gripping teeth, the incredibly fast Zyklop Speed ratchet and accessories, 8 manual and power tool sockets, sizes 5.5-13, 1 universal bit holder, 7 bits in a length of 25 mm, 1 screw gripper for firmly holding screws, 1 single-pole phase tester 247, textile box, very robust and durable, can be positioned upright in the workshop shelf for convenient storage, additional surface protection thanks to the textile outer material, low weight and volume for simplified mobility.

Article number 81618.005.926
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 5
Number of socket inserts 0
Number of socket spanners 8
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 4
Total number of tools 35
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 7
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Weight per piece (g) 300
Commodity code
Type Tool Set

Description

Kraftform Kompakt W 1 Maintenance, 35 pieces 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm 2x Kraftform Kompakt VDE 65 iS: PZ 1x154 mm, PZ 2x154 mm 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm 3x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm 1x 1440 Screw Gripper: 4.5-6 x 41 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm 1x 6002 Joker Double open-ended wrenches: 10 x 13 x 167 mm 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 8x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 893/4/1 K Universal Bit Holder: 1/4", x 50 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 4x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 1x 867/1 TORX® bits: TX 25 x 25 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mmCompact tool set with the 35 most important screwdriving tools for maintenance work both indoors as well as outdoors. Includes VDE holder with 12 VDE blades, 1 Joker double open-end wrench with holding function, limit stop, small return angle and extremely gripping teeth, the incredibly fast Zyklop Speed ratchet and accessories, 8 manual and power tool sockets, sizes 5.5-13, 1 universal bit holder, 7 bits in a length of 25 mm, 1 screw gripper for firmly holding screws, 1 single-pole phase tester 247, textile box, very robust and durable, can be positioned upright in the workshop shelf for convenient storage, additional surface protection thanks to the textile outer material, low weight and volume for simplified mobility.

Article numbers

Article number 81618.005.926
EAN 4013288178336
UBB 500627820607
UNSPSC 27112836
Manufacturer article nr  05135926001
Do not close this page. This message will disappear, when the page is fully loaded.