text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 68 iS Take it easy, # 1 x 157 mm


VDE blade for Kraftform Kompakt handle/interchangeable blade system. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Cod Articol 8D236249
L (mm)
Screwing system Inner square
Size 1
Total length (mm) 157
Isolation protection 1000 V Yes
Ambalat la 5
Exclusiv împachetare

Specificații

L (mm) 157
Screwing system Inner square
Size 1
Total length (mm) 157
Isolation protection 1000 V Yes
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82054000
Type Interchangeable Bit

Descriere

VDE blade for Kraftform Kompakt handle/interchangeable blade system. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Numerele articolelor

Cod Articol 8D236249
EAN 4013288228888
UBB 500731701560
UNSPSC 27110000
Nr. articol producător 05006545001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.