text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 65 i Take it easy, PZ 2 x 157 mm


VDE blade for Kraftform Kompakt handle/interchangeable blade system. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Numéro d'article 2A371015
L (mm)
Screwing system Other
Size 2
Total length (mm) 157
Isolation protection 1000 V Yes
Emballé par 5
Boîte complete uniquement

Spécifications

L (mm) 157
Screwing system Other
Size 2
Total length (mm) 157
Isolation protection 1000 V Yes
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Two-sided No
Type of cross head Pozidriv PZ
Brand Wera
Commodity code 82054000
Type Pozidriv Interchangeable Bit

La description

VDE blade for Kraftform Kompakt handle/interchangeable blade system. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Numéros d'articles

Numéro d'article 2A371015
EAN 4013288228673
UBB 500731699509
UNSPSC 27110000
N° Article du fabricant 05006525001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.