text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 16 Universal 1 Tool finder, 16 pieces


One 817 VDE Kraftform bitholding screwdriver, 14 VDE blades with Take it easy Tool finder: Colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool, one single-pole phase tester. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

Article number 2U060747
Insulated Yes
Packaging Case
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 4
Packed per 1

Specifications

Insulated Yes
Packaging Case
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 4
Number of slotted screwdrivers 5
Number of Torx screwdrivers 4
Total number of tools 16
Grip design 2-components
Cap rotatable No
Brand Wera
Commodity code
Type Set

Description

One 817 VDE Kraftform bitholding screwdriver, 14 VDE blades with Take it easy Tool finder: Colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool, one single-pole phase tester. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

Article numbers

Article number 2U060747
EAN 4013288229922
UBB 500731706510
UNSPSC 27110000
Manufacturer article nr  05006607001
Do not close this page. This message will disappear, when the page is fully loaded.