text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt H 1 Woodcraft, 41 pieces


Kraftform Kompakt H 1 Woodcraft, 41 pieces 1x 816 RA Ratchet screwdriver: 1/4", x 142 mm 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 870/1 Adaptor: 1/4", x 25 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm 1x 893/4/1 K Universal Bit Holder: 1/4", x 50 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm 3x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 2x 867/1 TORX® bits: TX 20x25 mm, TX 25x25 mm 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 1x 800/1 Z bits: 1 x 5.5 x 25 mm 5x 849 HSS Twist Wood Drill Bits: 3x70 mm, 4x74 mm, 5x85 mm, 6x95 mm, 8x110 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm 1x 1441 SB Screw gripper attachment for screwdriver blades, long bits and L-keys, with holding function for screws: 4.5-6 x 41 mmCompact tool set with the 41 most important screwdriving tools for applications involving wood. Includes the bit ratchet Zyklop Mini with extension and socket adaptor, 8 manual and power tool sockets, sizes 5.5-13, 1 ratchet holder 816 RA with ratcheting function, fine-pitched teeth for small return angle, switchover ring (right, fixed, left), maximum torque 50 Nm and bit take-up with the Rapidaptor technology, 1 universal bit holder, 6 bits in a length of 25 mm, 16 bits of a length of 89 mm, 5 wood twist drill bits with a diameter of 3-8 mm, 1 screw gripper for firmly holding screws, 1 single-pole phase tester 247, textile box, very robust and durable, can be positioned upright in the workshop shelf for convenient storage, additional surface protection thanks to the textile outer material, low weight and volume for simplified mobility.

Article number 81618.005.939
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 5
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 1
Number of socket inserts 0
Number of socket spanners 7
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 41
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 22
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Weight per piece (g) 300
Commodity code 8205400000
Type Tool Set

Description

Kraftform Kompakt H 1 Woodcraft, 41 pieces 1x 816 RA Ratchet screwdriver: 1/4", x 142 mm 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 870/1 Adaptor: 1/4", x 25 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm 1x 893/4/1 K Universal Bit Holder: 1/4", x 50 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm 3x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 2x 867/1 TORX® bits: TX 20x25 mm, TX 25x25 mm 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 1x 800/1 Z bits: 1 x 5.5 x 25 mm 5x 849 HSS Twist Wood Drill Bits: 3x70 mm, 4x74 mm, 5x85 mm, 6x95 mm, 8x110 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm 1x 1441 SB Screw gripper attachment for screwdriver blades, long bits and L-keys, with holding function for screws: 4.5-6 x 41 mmCompact tool set with the 41 most important screwdriving tools for applications involving wood. Includes the bit ratchet Zyklop Mini with extension and socket adaptor, 8 manual and power tool sockets, sizes 5.5-13, 1 ratchet holder 816 RA with ratcheting function, fine-pitched teeth for small return angle, switchover ring (right, fixed, left), maximum torque 50 Nm and bit take-up with the Rapidaptor technology, 1 universal bit holder, 6 bits in a length of 25 mm, 16 bits of a length of 89 mm, 5 wood twist drill bits with a diameter of 3-8 mm, 1 screw gripper for firmly holding screws, 1 single-pole phase tester 247, textile box, very robust and durable, can be positioned upright in the workshop shelf for convenient storage, additional surface protection thanks to the textile outer material, low weight and volume for simplified mobility.

Article numbers

Article number 81618.005.939
EAN 4013288178350
UBB 500627820862
UNSPSC 27112836
Manufacturer article nr  05135939001
Do not close this page. This message will disappear, when the page is fully loaded.