text.skipToContent text.skipToNavigation

WERA KK 60 KK 17PC


Pouch with 89 mm-long bits Kraftform holder with Rapidaptor quick-release chuck Rapidaptor quick-release chuck allows rapid bit change Tough viscous bits for universal use Ballpoint bits allow a swivelling of the tool axis

Article number 7M496878
Length (L) (mm) 155
Content (pcs) 17
Height (mm) 55
Size 1 x 1/4"x119; 1 x PH 1x89; 1 x PH 2x89; 1 x PH 3x89; 1 x PZ 1x89; 1 x PZ 2x89; 1 x PZ 3x89; 1 x TX 10x89; 1 x TX 15x89; 1 x TX 20x89; 1 x TX 25x89; 1 x TX 30x89; 1 x TX 40x89; 1 x 3.0x89; 1 x 4.0x89; 1 x 5.0x89; 1 x 6.0x89; 1 x 50.0x70.0
Type nr. KK 60 KK
Packed per 1

Specifications

Length (L) (mm) 155
Content (pcs) 17
Height (mm) 55
Size 1 x 1/4"x119; 1 x PH 1x89; 1 x PH 2x89; 1 x PH 3x89; 1 x PZ 1x89; 1 x PZ 2x89; 1 x PZ 3x89; 1 x TX 10x89; 1 x TX 15x89; 1 x TX 20x89; 1 x TX 25x89; 1 x TX 30x89; 1 x TX 40x89; 1 x 3.0x89; 1 x 4.0x89; 1 x 5.0x89; 1 x 6.0x89; 1 x 50.0x70.0
Type nr. KK 60 KK
Weight (g) 476
Width (mm) 130
Content of set 1x Kraftform Kompakt 60 KK, 17 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4" x 119 mm; 3x 851/4 Z bits: PH 1x89, PH 2x89, PH 3x89; 3x 855/4 Z bits: PZ 1x89, PZ 2x89, PZ 3x89; 6x 867/4 KK TORX® bits: TX 10x89, TX 15x89, TX 20x89, TX 25x89, TX 30x89, TX 40x89; 4x 842/4 Bits: 3.0x89, 4.0x89, 5.0x89, 6.0x89; 1x Hook and Loop Fastener Strip 70, 70 x 50 mm

Description

Pouch with 89-mm long ballpoint bits, which enable a swivelling or pivoting of the tool axis. Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for manual and power tool operations; 17-piece.

Article numbers

Article number 7M496878
EAN 4013288165503
UBB 500643547440
UNSPSC 27112836
Manufacturer article nr  05059294001
Do not close this page. This message will disappear, when the page is fully loaded.