text.skipToContent text.skipToNavigation

Wera 851/1 BDC bits, PH 1 x 25 mm


851/1 BDC bits, PH 1 x 25 mmHigh quality bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81476.001.025
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 3.5
Commodity code
Model 851/1 BDC
Type Phillips Screwdriver Bit

Description

851/1 BDC bits, PH 1 x 25 mmHigh quality bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81476.001.025
EAN 4013288033970
UBB 240232993248
UNSPSC 31161507
Manufacturer article nr  05056400001
Do not close this page. This message will disappear, when the page is fully loaded.