text.skipToContent text.skipToNavigation

Wera Socket 8740 A HF 9/64X28


8740 A HF Zyklop bit socket with holding function, 1/4", drive, 9/64", x 28 mmBit socket with 1/4", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required

Article number 0R554175
Diameter (mm) 12.5
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Packed per 1

Specifications

Diameter (mm) 12.5
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Dimension (mm) 3.57
Connection size (mm) 6.35
VDE tested No
Model 8740 A HF

Description

8740 A HF Zyklop bit socket with holding function, 1/4", drive, 9/64", x 28 mmBit socket with 1/4", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 0R554175
EAN 4013288189875
UBB 500686639674
UNSPSC 27110000
Manufacturer article nr  05003384001
Do not close this page. This message will disappear, when the page is fully loaded.