text.skipToContent text.skipToNavigation

Wera Bit-Check 30 TX Universal 1, 30 pieces


30-piece. Tough-absorbing Wera bits for universal use. 1 universal halter 899/4/1 K for take-up in the power screwdriver or use in the chuck of the power drill. Comes with tough viscous TORX® bits for universal use.

Article number 7R726427
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 29
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 29
Number of bits groove 0
Number of bits total 29
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Commodity code 82079030
Model BIT-CHECK
Type Bit Set

Description

30-piece. Tough-absorbing Wera bits for universal use. 1 universal halter 899/4/1 K for take-up in the power screwdriver or use in the chuck of the power drill. Comes with tough viscous TORX® bits for universal use.

Article numbers

Article number 7R726427
EAN 4013288163820
UBB 500643335655
UNSPSC 27112814
Manufacturer article nr  05057908001
Do not close this page. This message will disappear, when the page is fully loaded.