text.skipToContent text.skipToNavigation

Wera 869/4 M Nutsetters, magnetic, 3/8" x 65 mm


Imperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81594.096.065
Surface protection Other
Wrench width (mm) 21
Length (m) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 21
Length (m) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 44
Commodity code 8207903000
Type Nut Setter

Description

Imperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81594.096.065
EAN 4013288016744
UBB 425232904291
UNSPSC 31161507
Manufacturer article nr  05060265001
Do not close this page. This message will disappear, when the page is fully loaded.