text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 840/4 Z bits, 3/16" x 50 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 5L942504
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Brand Wera
Packed per 1

Specifications

Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Brand Wera

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 5L942504
EAN 4013288036391
UBB 500643362618
UNSPSC 31161507
Manufacturer article nr  05135097001
Do not close this page. This message will disappear, when the page is fully loaded.