text.skipToContent text.skipToNavigation

Wera Bit 800/9 C 0.23 x 1.5 x 44


Article number 9F796811
Size bit (mm)
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size Other
Ball locking No
Packed per 1

Specifications

Size bit (mm) 1.5
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Connection size (mm) 9
Two-sided No
Type of cross head Other
Brand Wera

Article numbers

Article number 9F796811
EAN 4013288168276
UBB 500643342826
UNSPSC 31161507
Manufacturer article nr  05135265001
Do not close this page. This message will disappear, when the page is fully loaded.