text.skipToContent text.skipToNavigation

Wera 3851/1 TS Pozidriv Screwdriver Bit PZ2 1/4" Hex 25mm Length


3855/1 TS bits, stainless, PZ 2 x 25 mmHigh quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81562.071.021
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 5
Commodity code 8207903000
Model 3851/1 TS
Type Pozidriv Screwdriver Bit

Description

3855/1 TS bits, stainless, PZ 2 x 25 mmHigh quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81562.071.021
EAN 4013288111029
UBB 500504718171
UNSPSC 31161507
Manufacturer article nr  05071021001
Do not close this page. This message will disappear, when the page is fully loaded.