text.skipToContent text.skipToNavigation

Wera 950 SPKL L-key Multicolour, metric, 2.5 x 112 mm


Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures. The Hex Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Article number 4D517688
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 2.5
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 112
Design Hook
Insulated No
Wrench width (mm) 2.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 112
With peg No
With hole No
With ball head Yes
Length short leg (mm) 19
VDE tested No
Commodity code
Model 950 SPKL

Description

Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures. The Hex Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Article numbers

Article number 4D517688
EAN 4013288167859
UBB 500643309429
UNSPSC 27111710
Manufacturer article nr  05022604001
Do not close this page. This message will disappear, when the page is fully loaded.